Time-Delay Fuse, Ul Class L

Item #: 0033261

Cat #: KLPC2500

UPC: 079458301137

$ 3541.83 EA
Company wide:
0 in stock
Documents & Guides
Fuse, Time Delay, Series: Class L, Power-Pro, Current Rating: 2500 Amp, Interrupting Rating: 200000 Amp AC RMS Symmetrical, 20000 Amp DC, Terminal Type: Bolt Mount, Dimensions: 5 Diameter X 10 3/4 Length Inch, Voltage Rating: 600VAC/480 VDC

Overview

Fuse, Time Delay, Series: Class L, Power-Pro, Current Rating: 2500 Amp, Interrupting Rating: 200000 Amp AC RMS Symmetrical, 20000 Amp DC, Terminal Type: Bolt Mount, Dimensions: 5 Diameter X 10 3/4 Length Inch, Voltage Rating: 600VAC/480 VDC

KLPC series POWR-PRO™ fuses provide ideal overcurrent protection for circuits from 200 through 6000 amperes. KLPC series POWR-PRO™ fuses specification-grade construction and performance meet or exceed the most stringent project specifications: 99.9% pure silver links, silver-plated copper end bells, glass-reinforced melamine bodies, O-ring seals between body and end bells, and granular quartz fillers. KLPC series POWR-PRO™ fuses are the only UL listed Class L fuses that provide a minimum of ten seconds time delay at 500% rated current and are also as current limiting as the fastest Class L fuse on the market. On average, the peak let-through currents of KLPC series fuses are 10% less than any other "time-delay" Class L fuse. Applications: Service switches; Switchboard mains and feeders; Bolted pressure contact switches; Motor control center mains; Large motor branch circuits; UL Listed series-rated protection for molded case circuit breaker panelboards and loadcenters. (See panelboard manufacturers' literature for recommended fuse rating); Primary and secondary protection for transformers; Protection of power circuit breakers.

Also known as: 079458301137, KLPC2500, LFUKLPC2500

Specifications

Speed: Time Delay, Slow Blow
Length: 10 3/4 in
Class: L
Diameter: 5 in
Volts AC: 600
Volts DC: 480
Amps: 2500
Type: Power Fuse
Standards: California Proposition 65
Mounting: Bolt In
Interrupt Rating DC: 20 kA
Speed: Time Delay, Slow Blow
Class: L
Volts AC: 600
Amps: 2500
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Length: 10 3/4 in
Diameter: 5 in
Volts DC: 480
Type: Power Fuse
Mounting: Bolt In