1000A, 600VAC/480VDC, Class L Time Delay Fuse

Item #: 0033257

Cat #: KLPC1000

UPC: 079458301052

$ 1595.89 EA
Company wide:
0 in stock
Documents & Guides
1000 Amp Fuse, Time Delay, Brand or Series: Class L, Power-Pro, Interrupting Rating: 200000 Amp AC RMS Symmetrical, 20000 Amp DC, Terminal Type: Bolt Mount, Dimensions: 2 1/2 Diameter x 10 3/4 Length Inch, Voltage Rating: 600 VAC/480 VDC, Material: Fiberglass Body, Features: Time Delay, Pure Silver Links, Silver Plated Copper End Bells

Overview

1000 Amp Fuse, Time Delay, Brand or Series: Class L, Power-Pro, Interrupting Rating: 200000 Amp AC RMS Symmetrical, 20000 Amp DC, Terminal Type: Bolt Mount, Dimensions: 2 1/2 Diameter x 10 3/4 Length Inch, Voltage Rating: 600 VAC/480 VDC, Material: Fiberglass Body, Features: Time Delay, Pure Silver Links, Silver Plated Copper End Bells

KLPC series POWR-PRO™ fuses provide ideal overcurrent protection for circuits from 200 through 6000 amperes. KLPC series POWR-PRO™ fuses specification-grade construction and performance meet or exceed the most stringent project specifications: 99.9% pure silver links, silver-plated copper end bells, glass-reinforced melamine bodies, O-ring seals between body and end bells, and granular quartz fillers. KLPC series POWR-PRO™ fuses are the only UL listed Class L fuses that provide a minimum of ten seconds time delay at 500% rated current and are also as current limiting as the fastest Class L fuse on the market. On average, the peak let-through currents of KLPC series fuses are 10% less than any other "time-delay" Class L fuse. Applications: Service switches; Switchboard mains and feeders; Bolted pressure contact switches; Motor control center mains; Large motor branch circuits; UL Listed series-rated protection for molded case circuit breaker panelboards and loadcenters. (See panelboard manufacturers' literature for recommended fuse rating); Primary and secondary protection for transformers; Protection of power circuit breakers.

Also known as: 079458301052, KLPC1000, LFUKLPC1000

Specifications

Speed: Time Delay, Slow Blow
Length: 10 3/4 in
Class: L
Amps: 1000
Volts AC: 600
Volts DC: 480
Diameter: 2 1/2 in
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Speed: Time Delay, Slow Blow
Class: L
Volts AC: 600
Diameter: 2 1/2 in
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Length: 10 3/4 in
Amps: 1000
Volts DC: 480
Standards: California Proposition 65
Interrupt Rating DC: 20 kA