Ul Class Rk1 Fast-acting Fuse

Item #: 0033256

Cat #: KLNR090

UPC: 079458280814

$ 273.16 EA
Company wide:
0 in stock
Documents & Guides
fuses, High Speed, North American Style, Brand Or Series: Class Rk1, Type: Blade, Amp Rating: 90 Amp, Voltage Rating: 250 Vac/125 Vdc, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, Dimensions: 1 1/16 Diameter X 5 7/8 Length Inch, Features: Fast Act

Overview

fuses, High Speed, North American Style, Brand Or Series: Class Rk1, Type: Blade, Amp Rating: 90 Amp, Voltage Rating: 250 Vac/125 Vdc, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, Dimensions: 1 1/16 Diameter X 5 7/8 Length Inch, Features: Fast Act

KLNR/KLSR series RK1 fast-acting fuses were the earliest type of current-limiting fuse developed. Their single-element, silver link design enables them to provide fast-acting overload and short-circuit protection. When used to protect inductive loads such as motors, solenoids, and transformers, KLNR/KLSR series fuses must be greatly oversized to prevent opening the fuses on harmless inrush currents. In such applications, KLNR/KLSR series fuses may only provide short-circuit protection.

Also known as: 079458280814, KLNR090, LFUKLNR090

Specifications

Speed: Fast Acting
Class: RK1
Volts AC: 250
Amps: 90
Mounting: Clip
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Speed: Fast Acting
Volts AC: 250
Mounting: Clip
Interrupt Rating DC: 20 kA
Class: RK1
Amps: 90
Standards: California Proposition 65