Ul Class Rk1 Fast-acting Fuse

Item #: 0033255

Cat #: KLNR600

UPC: 079458280982

$ 1305.86 EA
Company wide:
0 in stock
Documents & Guides
fuses, High Speed, North American Style, Brand Or Series: Class Rk1, Type: Blade, Amp Rating: 600 Amp, Voltage Rating: 250 Vac/125 Vdc, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, Dimensions: 2 19/32 Diameter X 10 3/8 Length Inch,features: Fast

Overview

fuses, High Speed, North American Style, Brand Or Series: Class Rk1, Type: Blade, Amp Rating: 600 Amp, Voltage Rating: 250 Vac/125 Vdc, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, Dimensions: 2 19/32 Diameter X 10 3/8 Length Inch,features: Fast

KLNR/KLSR series RK1 fast-acting fuses were the earliest type of current-limiting fuse developed. Their single-element, silver link design enables them to provide fast-acting overload and short-circuit protection. When used to protect inductive loads such as motors, solenoids, and transformers, KLNR/KLSR series fuses must be greatly oversized to prevent opening the fuses on harmless inrush currents. In such applications, KLNR/KLSR series fuses may only provide short-circuit protection. Applications: Resistance heaters; Lighting circuits; Non-inductive loads; Molded case circuit breaker load centers and panelboards have increased interrupting ratings when “series rated” with Littelfuse KLNR/KLSR Class RK1 fast-acting fuses. Refer to panelboard manufacturer’s literature for UL Listed combination of fuses and panelboards. Series ratings up to 200,000 amperes are available.

Also known as: 079458280982, KLNR600, LFUKLNR600

Specifications

Diameter: 2 19/32 in
Speed: Fast Acting
Class: RK1
Amps: 600
Volts DC: 125
Volts AC: 250
Length: 10 3/8 in
Mounting: Clip
Type: Power Fuse
Standards: California Proposition 65
Family / Style: KLN
Interrupt Rating DC: 20 kA
Diameter: 2 19/32 in
Class: RK1
Volts DC: 125
Length: 10 3/8 in
Type: Power Fuse
Family / Style: KLN
Speed: Fast Acting
Amps: 600
Volts AC: 250
Mounting: Clip
Standards: California Proposition 65
Interrupt Rating DC: 20 kA