KLNR UL CLASS RK1 FAST-ACTING FUSE 15A

Item #: 0033238

Cat #: KLNR015

UPC: 079458280685

$ 54.74 EA
Company wide:
0 in stock
Documents & Guides
KLNR UL CLASS RK1 FAST-ACTING FUSE 15A

Overview

KLNR UL CLASS RK1 FAST-ACTING FUSE 15A

KLNR/KLSR series RK1 fast-acting fuses were the earliest type of current-limiting fuse developed. Their single-element, silver link design enables them to provide fast-acting overload and short-circuit protection. When used to protect inductive loads such as motors, solenoids, and transformers, KLNR/KLSR series fuses must be greatly oversized to prevent opening the fuses on harmless inrush currents. In such applications, KLNR/KLSR series fuses may only provide short-circuit protection. Applications: Resistance heaters; Lighting circuits; Non-inductive loads; Molded case circuit breaker load centers and panelboards have increased interrupting ratings when “series rated” with Littelfuse KLNR/KLSR Class RK1 fast-acting fuses. Refer to panelboard manufacturer’s literature for UL Listed combination of fuses and panelboards. Series ratings up to 200,000 amperes are available.

Also known as: 079458280685, KLNR015, LFUKLNR015

Specifications

Speed: Fast Acting
Class: RK1
Volts DC: 125
Type: Fuse
Amps: 15
Volts AC: 250
Mounting: Clip
Standards: California Proposition 65
Family / Style: KLN
Interrupt Rating DC: 20 kA
Speed: Fast Acting
Volts DC: 125
Amps: 15
Mounting: Clip
Family / Style: KLN
Class: RK1
Type: Fuse
Volts AC: 250
Standards: California Proposition 65
Interrupt Rating DC: 20 kA