Ul Class Rk1 Fast-acting Fuse

Item #: 0033237

Cat #: KLNR100

UPC: 079458280821

$ 255.28 EA
Company wide:
1 in stock
Documents & Guides
fuses, High Speed, North American Style, Brand Or Series: Class Rk1, Type: Blade, Amp Rating: 100 Amp, Voltage Rating: 250 Vac/125 Vdc, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, Dimensions: 1 1/16 Diameter X 5 7/8 Length Inch, Features: Fast Ac

Overview

fuses, High Speed, North American Style, Brand Or Series: Class Rk1, Type: Blade, Amp Rating: 100 Amp, Voltage Rating: 250 Vac/125 Vdc, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, Dimensions: 1 1/16 Diameter X 5 7/8 Length Inch, Features: Fast Ac

KLNR/KLSR series RK1 fast-acting fuses were the earliest type of current-limiting fuse developed. Their single-element, silver link design enables them to provide fast-acting overload and short-circuit protection. When used to protect inductive loads such as motors, solenoids, and transformers, KLNR/KLSR series fuses must be greatly oversized to prevent opening the fuses on harmless inrush currents. In such applications, KLNR/KLSR series fuses may only provide short-circuit protection.

Also known as: 079458280821, KLNR100, LFUKLNR100

Specifications

Speed: Fast Acting
Class: RK1
Amps: 100
Volts DC: 125
Volts AC: 250
Mounting: Clip
Standards: California Proposition 65
Family / Style: KLN
Interrupt Rating DC: 20 kA
Speed: Fast Acting
Amps: 100
Volts AC: 250
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Class: RK1
Volts DC: 125
Mounting: Clip
Family / Style: KLN