
$ 1304.53 EA
Company wide:
0
in stock
Documents & Guides
fuses, Time Delay, Brand Or Series: Class L, Current Rating: 700 Amp, Interrupting Rating: 200000 Amp Ac Rms Symmetrical, Terminal Type: Bolt Mount, Dimensions: 2 1/2 Diameter X 8 5/8 Length Inch, Voltage Rating: 600 Vac, Features: Time Delay
Overview
fuses, Time Delay, Brand Or Series: Class L, Current Rating: 700 Amp, Interrupting Rating: 200000 Amp Ac Rms Symmetrical, Terminal Type: Bolt Mount, Dimensions: 2 1/2 Diameter X 8 5/8 Length Inch, Voltage Rating: 600 Vac, Features: Time Delay
KLLU series UL Listed, time-delay, Class L are quality fuses in every sense of the word. They were developed to provide a somewhat lower priced alternate to the POWR-PRO™ KLPC series fuses. KLLU series fuses meet or exceed all UL requirements for Class L fuses. For superior protection and performance, specification-grade POWR-PRO™ KLPC series fuses are the recommended fuses. Applications: Service switches; Switchboard mains and feeders; Bolted pressure contact switches; Motor control center mains; Large motor branch circuits; UL Listed series-rated protection for molded case circuit breaker panelboards and loadcenters. See panelboard manufacturer’s literature for recommended fuse rating.
Also known as: 079458271010, KLLU700, LFUKLLU700
Specifications
| Amps: | 700 |
| Length: | 8 5/8 in |
| Speed: | Time Delay, Slow Blow |
| Class: | L |
| Type: | General Purpose, Class L |
| Volts AC: | 600 |
| Diameter: | 2 1/2 in |
| Standards: | California Proposition 65 |
| Mounting: | Bolt In |
| Interrupt Rating DC: | 200 kA |
| Amps: | 700 |
| Speed: | Time Delay, Slow Blow |
| Type: | General Purpose, Class L |
| Diameter: | 2 1/2 in |
| Mounting: | Bolt In |
| Length: | 8 5/8 in |
| Class: | L |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 200 kA |