
$ 1711.80 EA
Company wide:
0
in stock
Documents & Guides
KLLU UL CLASS L TIME-DELAY FUSE 2000A
Overview
KLLU UL CLASS L TIME-DELAY FUSE 2000A
KLLU series UL Listed, time-delay, Class L are quality fuses in every sense of the word. They were developed to provide a somewhat lower priced alternate to the POWR-PRO™ KLPC series fuses. KLLU series fuses meet or exceed all UL requirements for Class L fuses. For superior protection and performance, specification-grade POWR-PRO™ KLPC series fuses are the recommended fuses. Applications: Service switches; Switchboard mains and feeders; Bolted pressure contact switches; Motor control center mains; Large motor branch circuits; UL Listed series-rated protection for molded case circuit breaker panelboards and loadcenters. See panelboard manufacturer’s literature for recommended fuse rating.
Also known as: 079458271126, KLLU2000, LFUKLLU2000
Specifications
| Mounting: | Bolt |
| Amps: | 2000 |
| Speed: | Time Delay, Slow Blow |
| Length: | 10 3/4 in |
| Class: | L |
| Diameter: | 3 1/2 in |
| Type: | General Purpose, Class L |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 200 kA |
| Mounting: | Bolt |
| Speed: | Time Delay, Slow Blow |
| Class: | L |
| Type: | General Purpose, Class L |
| Standards: | California Proposition 65 |
| Amps: | 2000 |
| Length: | 10 3/4 in |
| Diameter: | 3 1/2 in |
| Volts AC: | 600 |
| Interrupt Rating DC: | 200 kA |