Ul Class L Time-delay Fuse

Item #: 0033229

Cat #: KLLU1600

UPC: 079458271102

$ 1417.60 EA
Company wide:
0 in stock
Documents & Guides
fuses, Time Delay, Brand Or Series: Class L, Current Rating: 1600 Amp, Interrupting Rating: 200000 Amp Ac Rms Symmetrical, Terminal Type: Bolt Mount, Dimensions: 3 Diameter X 10 3/4 Length Inch, Voltage Rating: 600 Vac, Features: Time Delay

Overview

fuses, Time Delay, Brand Or Series: Class L, Current Rating: 1600 Amp, Interrupting Rating: 200000 Amp Ac Rms Symmetrical, Terminal Type: Bolt Mount, Dimensions: 3 Diameter X 10 3/4 Length Inch, Voltage Rating: 600 Vac, Features: Time Delay

KLLU series UL Listed, time-delay, Class L are quality fuses in every sense of the word. They were developed to provide a somewhat lower priced alternate to the POWR-PRO™ KLPC series fuses. KLLU series fuses meet or exceed all UL requirements for Class L fuses. For superior protection and performance, specification-grade POWR-PRO™ KLPC series fuses are the recommended fuses. Applications: Service switches; Switchboard mains and feeders; Bolted pressure contact switches; Motor control center mains; Large motor branch circuits; UL Listed series-rated protection for molded case circuit breaker panelboards and loadcenters. See panelboard manufacturer’s literature for recommended fuse rating.

Also known as: 079458271102, KLLU1600, LFUKLLU1600

Specifications

Speed: Time Delay, Slow Blow
Class: L
Amps: 1600
Volts AC: 600
Volts DC: 300
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Speed: Time Delay, Slow Blow
Amps: 1600
Volts DC: 300
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: L
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA