
$ 1222.40 EA
Company wide:
0
in stock
Documents & Guides
1200 Amp Fuse, Time Delay, Brand or Series: Class L, Interrupting Rating: 200000 Amp AC RMS Symmetrical, Terminal Type: Bolt Mount, Dimensions: 2 1/2 Diameter x 10 3/4 Length Inch, Voltage Rating: 600 VAC, Features: Time Delay
Overview
1200 Amp Fuse, Time Delay, Brand or Series: Class L, Interrupting Rating: 200000 Amp AC RMS Symmetrical, Terminal Type: Bolt Mount, Dimensions: 2 1/2 Diameter x 10 3/4 Length Inch, Voltage Rating: 600 VAC, Features: Time Delay
KLLU series UL Listed, time-delay, Class L are quality fuses in every sense of the word. They were developed to provide a somewhat lower priced alternate to the POWR-PRO™ KLPC series fuses. KLLU series fuses meet or exceed all UL requirements for Class L fuses. For superior protection and performance, specification-grade POWR-PRO™ KLPC series fuses are the recommended fuses.
Also known as: 079458271065, KLLU1200, LFUKLLU1200
Specifications
| Mounting: | Bolt |
| Speed: | Time Delay, Slow Blow |
| Length: | 10 3/4 in |
| Class: | L |
| Type: | General Purpose, Class L |
| Amps: | 1200 |
| Volts AC: | 600 |
| Diameter: | 2 1/2 in |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 200 kA |
| Mounting: | Bolt |
| Length: | 10 3/4 in |
| Type: | General Purpose, Class L |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Speed: | Time Delay, Slow Blow |
| Class: | L |
| Amps: | 1200 |
| Diameter: | 2 1/2 in |
| Interrupt Rating DC: | 200 kA |