KLLU UL CLASS L TIME-DELAY FUSE 1000A

Item #: 0033227

Cat #: KLLU1000

UPC: 079458271058

$ 1293.38 EA
Company wide:
0 in stock
Documents & Guides
KLLU UL CLASS L TIME-DELAY FUSE 1000A

Overview

KLLU UL CLASS L TIME-DELAY FUSE 1000A

KLLU series UL Listed, time-delay, Class L are quality fuses in every sense of the word. They were developed to provide a somewhat lower priced alternate to the POWR-PRO™ KLPC series fuses. KLLU series fuses meet or exceed all UL requirements for Class L fuses. For superior protection and performance, specification-grade POWR-PRO™ KLPC series fuses are the recommended fuses. Applications: Service switches; Switchboard mains and feeders; Bolted pressure contact switches; Motor control center mains; Large motor branch circuits; UL Listed series-rated protection for molded case circuit breaker panelboards and loadcenters. See panelboard manufacturer’s literature for recommended fuse rating.

Also known as: 079458271058, KLLU1000, LFUKLLU1000

Specifications

Speed: Time Delay, Slow Blow
Type: Fuse
Class: L
Amps: 1000
Volts AC: 600
Standards: California Proposition 65
Mounting: Bolt In
Interrupt Rating DC: 200 kA
Speed: Time Delay, Slow Blow
Class: L
Volts AC: 600
Mounting: Bolt In
Type: Fuse
Amps: 1000
Standards: California Proposition 65
Interrupt Rating DC: 200 kA