2.5A, 600V, KLK Series Fast Acting Fuse

Item #: 0033218

Cat #: KLK02.5

UPC: 079458250435

$ 44.14 EA
Company wide:
0 in stock
Documents & Guides
2-1/2 Amp Fuse, High Speed, North American Style, Brand or Series: KLK, Type: Cartridge Lead, Voltage Rating: 600 VAC, Interrupting Rating: 100000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting.

Overview

2-1/2 Amp Fuse, High Speed, North American Style, Brand or Series: KLK, Type: Cartridge Lead, Voltage Rating: 600 VAC, Interrupting Rating: 100000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting.

Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for control circuits, street lighting, H.I.D. lighting, computers, and other applications without high inrush currents.

Also known as: 079458250435, KLK02.5, LFUKLK02.5

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Length: 1 1/2 in
Type: Industrial, Fuse
Volts AC: 600
Mounting: Cartridge
Class: Midget
Amps: 2.500
Standards: California Proposition 65
Interrupt Rating DC: 100 kA
Diameter: 13/32 in
Length: 1 1/2 in
Volts AC: 600
Class: Midget
Standards: California Proposition 65
Speed: Fast Acting
Type: Industrial, Fuse
Mounting: Cartridge
Amps: 2.500
Interrupt Rating DC: 100 kA