
.500A, 600V, KLK Series Fast Acting Fuse
Item #: 0033211
Cat #: KLK.500
UPC: 079458250244
$ 44.14 EA
Company wide:
6
in stock
Documents & Guides
500 Amp Fuse, High Speed, North American Style, Brand or Series: KLK, Type: Cartridge Lead, Voltage Rating: 600 VAC, Interrupting Rating: 100000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting
Overview
500 Amp Fuse, High Speed, North American Style, Brand or Series: KLK, Type: Cartridge Lead, Voltage Rating: 600 VAC, Interrupting Rating: 100000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting
Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for control circuits, street lighting, H.I.D. lighting, computers, and other applications without high inrush currents.
Also known as: 079458250244, KLK.500, LFUKLK.500
Specifications
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Length: | 1 1/2 in |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Class: | Midget |
| Amps: | 0.500 |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 50 kA |
| Interrupt Rating AC: | 100 kA |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Mounting: | Cartridge |
| Amps: | 0.500 |
| Interrupt Rating DC: | 50 kA |
| Speed: | Fast Acting |
| Volts AC: | 600 |
| Class: | Midget |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 100 kA |