9V Battery Backup

Item #: 0033188

Cat #: 9120BBULK

UPC:

Company wide:
0 in stock
Documents & Guides
12 Pack for Smoke Detector, Ionization Sensor, 120V AC

Overview

12 Pack for Smoke Detector, Ionization Sensor, 120V AC
Also known as: 9120BBULK, BRK9120B48B

Specifications

Volts AC: 120
Mounting: Surface
Color: White
Diameter: 5.580 in
Depth: 1.970 in
Volts AC: 120
Color: White
Depth: 1.970 in
Mounting: Surface
Diameter: 5.580 in