Abb Af38-40-00-13 Af38 4p Contr, 10

Item #: 0033138

Cat #: AF38-40-00-13

UPC: 471523115333

$ 276.75 EA
Company wide:
0 in stock
Documents & Guides
Abb; Contactor; Ac Or Dc Operated; Coil Voltage: 100 - 250 Vac At 50/60 Hz, 100- 250 Vdc; Contact Configuration: 4 No (main); Connection: Screw Terminal; Size:45 Mm Width X 86 Mm Height X 101 Mm Depth; Operating Temperature: -40 To +70 Degc; Motor Rating: 25 Hp At 550 - 600 Vac; Tightening Torque: 22 In-lb (main Circuit), 11 In-lb (control Circuit); Maximum Breaking Capacity: 200 Amp At 690 V, 500 Amp At 440 V; Wire Size: (1 Or 2) 16 - 6 Awg (main); Endurance: Mechanical: 10million Cycles; Voltage Rating: 600 V (ul/csa), 690 V (iec); Operating Current:55 Amp At 40 Deg C, 45 Amp At 60 Deg C, 37 Amp At 70 Deg C; Number Of Poles: 4;insulation Voltage: 690 V (iec 60947-4-1), 600 V (ul); Enclosure: Ip20; Environmental Conditions: Maximum Operating Altitude Permissible: 3000 M, Storage Temperature: -60 To 80 Deg C; Impulse Withstand Voltage: 6 Kv

Overview

Abb; Contactor; Ac Or Dc Operated; Coil Voltage: 100 - 250 Vac At 50/60 Hz, 100- 250 Vdc; Contact Configuration: 4 No (main); Connection: Screw Terminal; Size:45 Mm Width X 86 Mm Height X 101 Mm Depth; Operating Temperature: -40 To +70 Degc; Motor Rating: 25 Hp At 550 - 600 Vac; Tightening Torque: 22 In-lb (main Circuit), 11 In-lb (control Circuit); Maximum Breaking Capacity: 200 Amp At 690 V, 500 Amp At 440 V; Wire Size: (1 Or 2) 16 - 6 Awg (main); Endurance: Mechanical: 10million Cycles; Voltage Rating: 600 V (ul/csa), 690 V (iec); Operating Current:55 Amp At 40 Deg C, 45 Amp At 60 Deg C, 37 Amp At 70 Deg C; Number Of Poles: 4;insulation Voltage: 690 V (iec 60947-4-1), 600 V (ul); Enclosure: Ip20; Environmental Conditions: Maximum Operating Altitude Permissible: 3000 M, Storage Temperature: -60 To 80 Deg C; Impulse Withstand Voltage: 6 Kv
Also known as: 471523115333, AF38-40-00-13, ABBAF38400013

Specifications

No Specifications Available