Wallpack

Item #: 0033131

Cat #: VRC LED 1 50K MVOL

UPC: 753573853367

Call for price
Company wide:
0 in stock
Documents & Guides
LED, 1 light engine, 50K color temperature, 120-277V, SKU - 217C5R

Overview

LED, 1 light engine, 50K color temperature, 120-277V, SKU - 217C5R
Also known as: 753573853367, VRC LED 1 50K MVOL, LITVRCLED150KMVOLT

Specifications

Type: Area Light
Color: Bronze
Light Technology: LED
Type: Area Light
Light Technology: LED
Color: Bronze