Ul Class J Fast-acting Fuse

Item #: 0033128

Cat #: JLS600

UPC: 079458200980

$ 140.02 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
fuses, High Speed, North American Style, Brand Or Series: Class J, Type: Bolt Mount, Amp Rating: 600 Amp, Voltage Rating: 600 Vac, Interrupting Rating: 200000amp Vac Rms Symmetrical, Dimensions: 2 1/2 Diameter X 8 Length Inch, Features: Fast Acting

Overview

fuses, High Speed, North American Style, Brand Or Series: Class J, Type: Bolt Mount, Amp Rating: 600 Amp, Voltage Rating: 600 Vac, Interrupting Rating: 200000amp Vac Rms Symmetrical, Dimensions: 2 1/2 Diameter X 8 Length Inch, Features: Fast Acting

JLS series fuses provide space-saving, fast-acting overload and short-circuit protection for non-inductive loads. When used for motors or other inductive loads, the ampere rating of JLS series fuses must be increased to prevent nuisance opening on inrush currents. In such applications, JLS fuses may provide only short circuit protection. Consider using Littelfuse POWR-PRO™ JTD series time-delay fuses in such circuits.

Also known as: 079458200980, JLS600, LFUJLS600

Specifications

Speed: Fast Acting
Amps: 600
Type: Fuse
Class: J
Volts AC: 600
Mounting: Clip
Standards: California Proposition 65
Interrupt Rating DC: 200 kA
Speed: Fast Acting
Type: Fuse
Volts AC: 600
Standards: California Proposition 65
Amps: 600
Class: J
Mounting: Clip
Interrupt Rating DC: 200 kA