
Fuse, 45A, 600V, 200kAIC, Class J, Fast-Acting
Item #: 0033125
Cat #: JLS045
UPC: 079458200768
$ 124.91 EA
Company wide:
0
in stock
Documents & Guides
45 Amp Fuse, High Speed, North American Style, Brand or Series: Class J, Type: Cartridge Lead, Voltage Rating: 600 VAC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 1 1/16 Diameter x 2 3/8 Length Inch, Features: Fast Acting.
Overview
45 Amp Fuse, High Speed, North American Style, Brand or Series: Class J, Type: Cartridge Lead, Voltage Rating: 600 VAC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 1 1/16 Diameter x 2 3/8 Length Inch, Features: Fast Acting.
JLS series fuses provide space-saving, fast-acting overload and short-circuit protection for non-inductive loads. When used for motors or other inductive loads, the ampere rating of JLS series fuses must be increased to prevent nuisance opening on inrush currents. In such applications, JLS fuses may provide only short circuit protection. Consider using Littelfuse POWR-PRO™ JTD series time-delay fuses in such circuits. Applications: General purpose circuits with little or no motor load. Resistive loads, such as resistance electric heat. Loads requiring fast-acting overload protection, such as equipment containing solid-state devices.
Also known as: 079458200768, JLS045, LFUJLS045
Specifications
| Speed: | Fast Acting |
| Amps: | 45 |
| Diameter: | 1 1/16 in |
| Class: | J |
| Length: | 2 3/8 in |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Type: | Power Fuse |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 200 kA |
| Speed: | Fast Acting |
| Diameter: | 1 1/16 in |
| Length: | 2 3/8 in |
| Mounting: | Cartridge |
| Standards: | California Proposition 65 |
| Amps: | 45 |
| Class: | J |
| Volts AC: | 600 |
| Type: | Power Fuse |
| Interrupt Rating DC: | 200 kA |