Ul Class J Fast-acting Fuse

Item #: 0033114

Cat #: JLS175

UPC: 079458200874

$ 375.51 EA
Company wide:
0 in stock
Documents & Guides
fuses, High Speed, North American Style, Brand Or Series: Class J, Type: Bolt Mount, Amp Rating: 175 Amp, Voltage Rating: 600 Vac, Interrupting Rating: 200000amp Vac Rms Symmetrical, Dimensions: 1 1/2 Diameter X 5 3/4 Length Inch, Features: Fast Acting

Overview

fuses, High Speed, North American Style, Brand Or Series: Class J, Type: Bolt Mount, Amp Rating: 175 Amp, Voltage Rating: 600 Vac, Interrupting Rating: 200000amp Vac Rms Symmetrical, Dimensions: 1 1/2 Diameter X 5 3/4 Length Inch, Features: Fast Acting

JLS series fuses provide space-saving, fast-acting overload and short-circuit protection for non-inductive loads. When used for motors or other inductive loads, the ampere rating of JLS series fuses must be increased to prevent nuisance opening on inrush currents. In such applications, JLS fuses may provide only short circuit protection. Consider using Littelfuse POWR-PRO™ JTD series time-delay fuses in such circuits.

Also known as: 079458200874, JLS175, LFUJLS175

Specifications

Speed: Fast Acting
Type: Fuse
Amps: 175
Class: J
Volts AC: 600
Mounting: Clip
Standards: California Proposition 65
Interrupt Rating DC: 200 kA
Speed: Fast Acting
Amps: 175
Volts AC: 600
Standards: California Proposition 65
Type: Fuse
Class: J
Mounting: Clip
Interrupt Rating DC: 200 kA