Fuse, 100A, 600VAC, Class J Fast-Acting

Item #: 0033110

Cat #: JLS100

UPC: 079458200829

$ 198.35 EA
Company wide:
1 in stock
Documents & Guides
100 Amp Fuse, High Speed, North American Style, Brand or Series: Class J, Type: Bolt Mount, Voltage Rating: 600 VAC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 1 Diameter x 4 5/8 Length Inch, Features: Fast Acting

Overview

100 Amp Fuse, High Speed, North American Style, Brand or Series: Class J, Type: Bolt Mount, Voltage Rating: 600 VAC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 1 Diameter x 4 5/8 Length Inch, Features: Fast Acting

JLS series fuses provide space-saving, fast-acting overload and short-circuit protection for non-inductive loads. When used for motors or other inductive loads, the ampere rating of JLS series fuses must be increased to prevent nuisance opening on inrush currents. In such applications, JLS fuses may provide only short circuit protection. Consider using Littelfuse POWR-PRO™ JTD series time-delay fuses in such circuits.

Also known as: 079458200829, JLS100, LFUJLS100

Specifications

Length: 4 5/8 in
Speed: Fast Acting
Diameter: 1 in
Amps: 100
Class: J
Volts AC: 600
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Length: 4 5/8 in
Diameter: 1 in
Class: J
Standards: California Proposition 65
Interrupt Rating DC: 200 kA
Speed: Fast Acting
Amps: 100
Volts AC: 600
Mounting: Bolt On
Interrupt Rating AC: 200 kA