400 Amp, 300V, UL Class T

Item #: 0033086

Cat #: JLLN400

UPC: 079458180930

$ 311.57 EA
Company wide:
7 in stock
Documents & Guides
400 Amp, 300V, Industrial & Electrical Fuses UL Class T Fast-Acting Fuse

Overview

400 Amp, 300V, Industrial & Electrical Fuses UL Class T Fast-Acting Fuse

Space saving POWR-GARD Class T fuses are the most compact fuses available in ratings above 30 amperes — less than one-third the size of comparable Class R fuses. When rated in accordance with the NEC, Class T fuses provide fast-acting overload and short circuit protection for non-inductive circuits and equipment. Used in inductive circuits, the ampere rating of Class T fuses must be increased to prevent opening on inrush currents. In such instances, Class T fuses may provide only short circuit protection.

Also known as: 079458180930, JLLN400, LFUJLLN400

Specifications

Speed: Fast Acting
Class: T
Volts AC: 300
Amps: 400
Volts DC: 125
Length: 2.750 in
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Diameter: 1.312 in
Speed: Fast Acting
Volts AC: 300
Volts DC: 125
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Diameter: 1.312 in
Class: T
Amps: 400
Length: 2.750 in
Mounting: Bolt On
Interrupt Rating AC: 200 kA