350 Amp, 300V, UL Class T

Item #: 0033084

Cat #: JLLN350

UPC: 079458180923

$ 292.40 EA
Company wide:
0 in stock
Documents & Guides
350 Amp, 300V, Industrial & Electrical Fuses UL Class T Fast-Acting Fuse

Overview

350 Amp, 300V, Industrial & Electrical Fuses UL Class T Fast-Acting Fuse

Space saving POWR-GARD Class T fuses are the most compact fuses available in ratings above 30 amperes — less than one-third the size of comparable Class R fuses. When rated in accordance with the NEC, Class T fuses provide fast-acting overload and short circuit protection for non-inductive circuits and equipment. Used in inductive circuits, the ampere rating of Class T fuses must be increased to prevent opening on inrush currents. In such instances, Class T fuses may provide only short circuit protection.

Also known as: 079458180923, JLLN350, LFUJLLN350

Specifications

Amps: 350
Speed: Fast Acting
Class: T
Volts AC: 300
Volts DC: 125
Type: Class T
Mounting: Clip
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Amps: 350
Class: T
Volts DC: 125
Mounting: Clip
Interrupt Rating DC: 20 kA
Speed: Fast Acting
Volts AC: 300
Type: Class T
Standards: California Proposition 65