
$ 305.19 EA
Company wide:
1
in stock
Documents & Guides
300 Amp, 300V, Industrial & Electrical Fuses UL Class T Fast-Acting Fuse
Overview
300 Amp, 300V, Industrial & Electrical Fuses UL Class T Fast-Acting Fuse
Space saving POWR-GARD Class T fuses are the most compact fuses available in ratings above 30 amperes — less than one-third the size of comparable Class R fuses. When rated in accordance with the NEC, Class T fuses provide fast-acting overload and short circuit protection for non-inductive circuits and equipment. Used in inductive circuits, the ampere rating of Class T fuses must be increased to prevent opening on inrush currents. In such instances, Class T fuses may provide only short circuit protection.
Also known as: 079458180916, JLLN300, LFUJLLN300
Specifications
| Speed: | Fast Acting |
| Class: | T |
| Volts AC: | 300 |
| Length: | 2 3/4 in |
| Mounting: | Bolt |
| Volts DC: | 125 |
| Amps: | 300 |
| Diameter: | 1 5/16 in |
| Type: | Power Fuse |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 20 kA |
| Speed: | Fast Acting |
| Volts AC: | 300 |
| Mounting: | Bolt |
| Amps: | 300 |
| Type: | Power Fuse |
| Interrupt Rating DC: | 20 kA |
| Class: | T |
| Length: | 2 3/4 in |
| Volts DC: | 125 |
| Diameter: | 1 5/16 in |
| Standards: | California Proposition 65 |