30 Amp, 300V, UL Class T

Item #: 0033082

Cat #: JLLN030

UPC: 079458180732

$ 71.18 EA
Company wide:
13 in stock
Documents & Guides
30 Amp, 300V, Industrial & Electrical Fuses UL Class T Fast-Acting Fuse

Overview

30 Amp, 300V, Industrial & Electrical Fuses UL Class T Fast-Acting Fuse

Space saving POWR-GARD Class T fuses are the most compact fuses available in ratings above 30 amperes — less than one-third the size of comparable Class R fuses. When rated in accordance with the NEC, Class T fuses provide fast-acting overload and short circuit protection for non-inductive circuits and equipment. Used in inductive circuits, the ampere rating of Class T fuses must be increased to prevent opening on inrush currents. In such instances, Class T fuses may provide only short circuit protection.

Also known as: 079458180732, JLLN030, LFUJLLN030

Specifications

Speed: Fast Acting
Class: T
Diameter: 0.406 in
Volts AC: 300
Volts DC: 125
Amps: 30
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 200 kA
Length: 0.875 in
Speed: Fast Acting
Diameter: 0.406 in
Volts DC: 125
Mounting: Cartridge
Interrupt Rating DC: 50 kA
Length: 0.875 in
Class: T
Volts AC: 300
Amps: 30
Standards: California Proposition 65
Interrupt Rating AC: 200 kA