25 Amp, 300V, UL Class T

Item #: 0033080

Cat #: JLLN025

UPC: 079458180725

$ 23.18 EA
Company wide:
4 in stock
Documents & Guides
25 Amp, 300V, Industrial & Electrical Fuses UL Class T Fast-Acting Fuse

Overview

25 Amp, 300V, Industrial & Electrical Fuses UL Class T Fast-Acting Fuse

Space saving POWR-GARD Class T fuses are the most compact fuses available in ratings above 30 amperes — less than one-third the size of comparable Class R fuses. When rated in accordance with the NEC, Class T fuses provide fast-acting overload and short circuit protection for non-inductive circuits and equipment. Used in inductive circuits, the ampere rating of Class T fuses must be increased to prevent opening on inrush currents. In such instances, Class T fuses may provide only short circuit protection.

Also known as: 079458180725, JLLN025, LFUJLLN025

Specifications

Speed: Fast Acting
Class: T
Diameter: 0.406 in
Volts AC: 300
Volts DC: 125
Amps: 25
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 200 kA
Length: 0.875 in
Speed: Fast Acting
Diameter: 0.406 in
Volts DC: 125
Mounting: Cartridge
Interrupt Rating DC: 50 kA
Length: 0.875 in
Class: T
Volts AC: 300
Amps: 25
Standards: California Proposition 65
Interrupt Rating AC: 200 kA