200 Amp, 300V, UL Class T

Item #: 0033078

Cat #: JLLN200

UPC: 079458180886

$ 175.89 EA
Company wide:
2 in stock
Documents & Guides
200 Amp, 300V, Industrial & Electrical Fuses UL Class T Fast-Acting Fuse

Overview

200 Amp, 300V, Industrial & Electrical Fuses UL Class T Fast-Acting Fuse

Space saving POWR-GARD Class T fuses are the most compact fuses available in ratings above 30 amperes — less than one-third the size of comparable Class R fuses. When rated in accordance with the NEC, Class T fuses provide fast-acting overload and short circuit protection for non-inductive circuits and equipment. Used in inductive circuits, the ampere rating of Class T fuses must be increased to prevent opening on inrush currents. In such instances, Class T fuses may provide only short circuit protection.

Also known as: 079458180886, JLLN200, LFUJLLN200

Specifications

Amps: 200
Speed: Fast Acting
Class: T
Volts AC: 300
Volts DC: 125
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Diameter: 1.062 in
Length: 2.437 in
Amps: 200
Class: T
Volts DC: 125
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Length: 2.437 in
Speed: Fast Acting
Volts AC: 300
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Diameter: 1.062 in