125 Amp, 300V, UL Class T

Item #: 0033075

Cat #: JLLN125

UPC: 079458180848

$ 173.97 EA
Company wide:
0 in stock
Documents & Guides
125 Amp, 300V, Industrial & Electrical Fuses UL Class T Fast-Acting Fuse

Overview

125 Amp, 300V, Industrial & Electrical Fuses UL Class T Fast-Acting Fuse

Space saving POWR-GARD Class T fuses are the most compact fuses available in ratings above 30 amperes — less than one-third the size of comparable Class R fuses. When rated in accordance with the NEC, Class T fuses provide fast-acting overload and short circuit protection for non-inductive circuits and equipment. Used in inductive circuits, the ampere rating of Class T fuses must be increased to prevent opening on inrush currents. In such instances, Class T fuses may provide only short circuit protection.

Also known as: 079458180848, JLLN125, LFUJLLN125

Specifications

Speed: Fast Acting
Class: T
Volts AC: 300
Amps: 125
Volts DC: 125
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Diameter: 1.062 in
Length: 2.437 in
Speed: Fast Acting
Volts AC: 300
Volts DC: 125
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Length: 2.437 in
Class: T
Amps: 125
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Diameter: 1.062 in