100 Amp, 300V, UL Class T

Item #: 0033073

Cat #: JLLN100

UPC: 079458180824

$ 112.48 EA
Company wide:
0 in stock
Documents & Guides
100 Amp, 300V, Industrial & Electrical Fuses UL Class T Fast-Acting Fuse

Overview

100 Amp, 300V, Industrial & Electrical Fuses UL Class T Fast-Acting Fuse

Space saving POWR-GARD Class T fuses are the most compact fuses available in ratings above 30 amperes — less than one-third the size of comparable Class R fuses. When rated in accordance with the NEC, Class T fuses provide fast-acting overload and short circuit protection for non-inductive circuits and equipment. Used in inductive circuits, the ampere rating of Class T fuses must be increased to prevent opening on inrush currents. In such instances, Class T fuses may provide only short circuit protection.

Also known as: 079458180824, JLLN100, LFUJLLN100

Specifications

Speed: Fast Acting
Class: T
Volts AC: 300
Amps: 100
Volts DC: 125
Standards: California Proposition 65
Diameter: 0.812 in
Mounting: Bolt On
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Length: 2.156 in
Speed: Fast Acting
Volts AC: 300
Volts DC: 125
Diameter: 0.812 in
Interrupt Rating DC: 20 kA
Length: 2.156 in
Class: T
Amps: 100
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 200 kA