Fuse, 50A, 600VAC/300VDC, Class RK5

Item #: 0033059

Cat #: FLSR050

UPC: 079458170771

$ 75.18 EA
Company wide:
2 in stock
Documents & Guides
50 Amp Fuse, Rejection, Brand or Series: Class RK5, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, 20000 Amp VDC, Terminal Type: Cartridge, Rejection, Dimensions: 1 1/16 Diameter x 5 1/2 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay, Dual Element

Overview

50 Amp Fuse, Rejection, Brand or Series: Class RK5, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, 20000 Amp VDC, Terminal Type: Cartridge, Rejection, Dimensions: 1 1/16 Diameter x 5 1/2 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay, Dual Element

Littelfuse FLSR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLSR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.

Also known as: 079458170771, FLSR050, LFUFLSR050

Specifications

Speed: Time Delay, Slow Blow
Diameter: 1 1/16 in
Class: RK5
Volts AC: 600
Volts DC: 300
Amps: 50
Length: 5 1/2 in
Mounting: Cartridge
Standards: California Proposition 65
Family / Style: FLS
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Speed: Time Delay, Slow Blow
Class: RK5
Volts DC: 300
Length: 5 1/2 in
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Diameter: 1 1/16 in
Volts AC: 600
Amps: 50
Mounting: Cartridge
Family / Style: FLS
Interrupt Rating AC: 200 kA