LF FLSR002 UL CLASS RK5

Item #: 0033035

Cat #: FLSR002

UPC: 079458170412

$ 70.92 EA
Company wide:
0 in stock
Documents & Guides
fuses, Rejection, Brand Or Series: Class Rk5, Current Rating: 2 Amp, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, 20000 Amp Vdc, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter X 5 Length Inch, Voltage Rating: 600 Vac/300 Vdc, Feat

Overview

fuses, Rejection, Brand Or Series: Class Rk5, Current Rating: 2 Amp, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, 20000 Amp Vdc, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter X 5 Length Inch, Voltage Rating: 600 Vac/300 Vdc, Feat

Littelfuse FLSR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLSR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.

Also known as: 079458170412, FLSR002, LFUFLSR002

Specifications

Speed: Time Delay, Slow Blow
Type: Fuse
Class: RK5
Amps: 2
Volts AC: 600
Volts DC: 300
Mounting: Clip
Standards: California Proposition 65
Family / Style: FLS
Interrupt Rating DC: 20 kA
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 600
Mounting: Clip
Family / Style: FLS
Type: Fuse
Amps: 2
Volts DC: 300
Standards: California Proposition 65
Interrupt Rating DC: 20 kA