1.4A, 600VAC/300VDC, Class RK5 Fuse

Item #: 0033025

Cat #: FLSR01.4

UPC: 079458170368

$ 70.92 EA
Company wide:
0 in stock
Documents & Guides
1.4 Amp Fuse, Rejection, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter x 5 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay, Dual Element.

Overview

1.4 Amp Fuse, Rejection, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter x 5 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay, Dual Element.

Littelfuse FLSR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLSR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.

Also known as: 079458170368, FLSR01.4, LFUFLSR01.4

Specifications

Diameter: 0.8125 in
Speed: Time Delay, Slow Blow
Class: RK5
Length: 5 in
Volts AC: 600
Mounting: Cartridge
Type: Power Fuse
Amps: 1.400
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Diameter: 0.8125 in
Class: RK5
Volts AC: 600
Type: Power Fuse
Standards: California Proposition 65
Speed: Time Delay, Slow Blow
Length: 5 in
Mounting: Cartridge
Amps: 1.400
Interrupt Rating DC: 20 kA