1.5A, 600VAC/300VDC, Class RK5 Fuse

Item #: 0033023

Cat #: FLSR01.5

UPC: 079458170375

$ 70.92 EA
Company wide:
0 in stock
Documents & Guides
Fuses, Rejection, Brand Or Series: Class RK5, Current Rating: 1-1/2 Amp, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, 20000 Amp VDC, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter X 5 Length Inch, Voltage Rating: 600 VAC/300 VDC

Overview

Fuses, Rejection, Brand Or Series: Class RK5, Current Rating: 1-1/2 Amp, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, 20000 Amp VDC, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter X 5 Length Inch, Voltage Rating: 600 VAC/300 VDC

FLSR UL CLASS ELEMENT TIME DELAY 1.5A. Littelfuse FLSR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLSR series fuses provide excellent protection for all typesof circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses. Applications:Service entrance switches. Switchboard main and feeder switches

Also known as: 079458170375, FLSR01.5, LFUFLSR01.5

Specifications

Type: Rejection, Fuse
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 600
Volts DC: 300
Mounting: Clip
Amps: 1.500
Standards: California Proposition 65
Family / Style: FLS
Interrupt Rating DC: 20 kA
Type: Rejection, Fuse
Class: RK5
Volts DC: 300
Amps: 1.500
Family / Style: FLS
Speed: Time Delay, Slow Blow
Volts AC: 600
Mounting: Clip
Standards: California Proposition 65
Interrupt Rating DC: 20 kA