LF FLSR001 UL CLASS RK5

Item #: 0033022

Cat #: FLSR001

UPC: 079458170313

$ 70.92 EA
Company wide:
0 in stock
Documents & Guides
fuses, Rejection, Brand Or Series: Class Rk5, Current Rating: 1 Amp, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, 20000 Amp Vdc, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter X 5 Length Inch, Voltage Rating: 600 Vac/300 Vdc, Feat

Overview

fuses, Rejection, Brand Or Series: Class Rk5, Current Rating: 1 Amp, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, 20000 Amp Vdc, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter X 5 Length Inch, Voltage Rating: 600 Vac/300 Vdc, Feat

Littelfuse FLSR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLSR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.

Also known as: 079458170313, FLSR001, LFUFLSR001

Specifications

Diameter: 0.8125 in
Amps: 1
Speed: Time Delay, Slow Blow
Class: RK5
Length: 5 in
Volts AC: 600
Volts DC: 300
Mounting: Clip
Type: Power Fuse
Standards: California Proposition 65
Family / Style: FLS
Interrupt Rating DC: 20 kA
Diameter: 0.8125 in
Speed: Time Delay, Slow Blow
Length: 5 in
Volts DC: 300
Type: Power Fuse
Family / Style: FLS
Amps: 1
Class: RK5
Volts AC: 600
Mounting: Clip
Standards: California Proposition 65
Interrupt Rating DC: 20 kA