Littelfuse FLQ6.25

Item #: 0033012

Cat #: FLQ6.25

UPC: 079458160598

$ 64.46 EA
Company wide:
0 in stock
Documents & Guides
fuses, Midget, Time Delay, Brand Or Series: Slo-blo, Type: Cartridge, Amp Rating: 6 1/4 Amp, Voltage Rating: 500 Vac, Interrupting Rating: 10000 Amp Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch

Overview

fuses, Midget, Time Delay, Brand Or Series: Slo-blo, Type: Cartridge, Amp Rating: 6 1/4 Amp, Voltage Rating: 500 Vac, Interrupting Rating: 10000 Amp Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch

These 500 volt time-delay fuses provide excellent supplemental protection of control power transformers, solenoids, and circuits with high inrush currents.

Also known as: 079458160598, FLQ6.25, LFUFLQ6.25

Specifications

Type: Midget, Fuse
Standards: California Proposition 65
Type: Midget, Fuse
Standards: California Proposition 65