5.60A, 500V, Slo-Blow Midget Fuse

Item #: 0033010

Cat #: FLQ05.6

UPC: 079458160567

$ 64.46 EA
Company wide:
0 in stock
Documents & Guides
5.60 Amp Fuse, Midget, Time Delay, Brand or Series: Slo-Blo, Type: Cartridge, Voltage Rating: 500 VAC, Interrupting Rating: 10000 Amp RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch.

Overview

5.60 Amp Fuse, Midget, Time Delay, Brand or Series: Slo-Blo, Type: Cartridge, Voltage Rating: 500 VAC, Interrupting Rating: 10000 Amp RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch.

These 500 volt time-delay fuses provide excellent supplemental protection of control power transformers, solenoids, and circuits with high inrush currents. UL and CSA 500 volt ratings permit use on 480 volt circuits. FLQ fuses also provide supplemental protection to small motors. For motor branch-circuit protection, see Class CC fuses.

Also known as: 079458160567, FLQ05.6, LFUFLQ05.6

Specifications

Diameter: 13/32 in
Length: 1 1/2 in
Speed: Time Delay, Slow Blow
Volts AC Control: 500
Mounting: Cartridge
Class: Midget
Amps: 5.600
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Diameter: 13/32 in
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Amps: 5.600
Interrupt Rating DC: 10 kA
Length: 1 1/2 in
Volts AC Control: 500
Class: Midget
Standards: California Proposition 65