Littelfuse FLQ04.5

Item #: 0033008

Cat #: FLQ04.5

UPC: 079458160543

$ 64.46 EA
Company wide:
0 in stock
Documents & Guides
fuses, Midget, Time Delay, Brand Or Series: Slo-blo, Type: Cartridge, Amp Rating: 4 1/2 Amp, Voltage Rating: 500 Vac, Interrupting Rating: 10000 Amp Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch

Overview

fuses, Midget, Time Delay, Brand Or Series: Slo-blo, Type: Cartridge, Amp Rating: 4 1/2 Amp, Voltage Rating: 500 Vac, Interrupting Rating: 10000 Amp Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch

These 500 volt time-delay fuses provide excellent supplemental protection of control power transformers, solenoids, and circuits with high inrush currents.

Also known as: 079458160543, FLQ04.5, LFUFLQ04.5

Specifications

Type: Midget, Fuse
Standards: California Proposition 65
Type: Midget, Fuse
Standards: California Proposition 65