
Fuse, 3.2A, 500VAC, 300VDC, 10kAIC, Slo-Blow Midget
Item #: 0033005
Cat #: FLQ03.2
UPC: 079458160499
$ 64.46 EA
Company wide:
0
in stock
Documents & Guides
320 Amp Fuse, Midget, Time Delay, Brand or Series: Slo-Blo, Type: Cartridge, Voltage Rating: 500 VAC, Interrupting Rating: 10000 Amp RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch
Overview
320 Amp Fuse, Midget, Time Delay, Brand or Series: Slo-Blo, Type: Cartridge, Voltage Rating: 500 VAC, Interrupting Rating: 10000 Amp RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch
These 500 volt time-delay fuses provide excellent supplemental protection of control power transformers, solenoids, and circuits with high inrush currents. UL and CSA 500 volt ratings permit use on 480 volt circuits. FLQ fuses also provide supplemental protection to small motors. For motor branch-circuit protection, see Class CC fuses.
Also known as: 079458160499, FLQ03.2, LFUFLQ03.2
Specifications
| Diameter: | 13/32 in |
| Volts AC: | 500 |
| Type: | Midget |
| Length: | 1 1/2 in |
| Speed: | Time Delay, Slow Blow |
| Volts DC: | 300 |
| Mounting: | Cartridge |
| Class: | Midget |
| Amps: | 3.200 |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 10 kA |
| Diameter: | 13/32 in |
| Type: | Midget |
| Speed: | Time Delay, Slow Blow |
| Mounting: | Cartridge |
| Amps: | 3.200 |
| Interrupt Rating DC: | 10 kA |
| Volts AC: | 500 |
| Length: | 1 1/2 in |
| Volts DC: | 300 |
| Class: | Midget |
| Standards: | California Proposition 65 |