.125A, 500V, Slo-Blow Midget Fuse

Item #: 0032985

Cat #: FLQ.125

UPC: 079458160123

$ 64.46 EA
Company wide:
0 in stock
Documents & Guides
.125 Amp Fuse, Midget, Time Delay, Brand or Series: Slo-Blo, Type: Cartridge, Voltage Rating: 500 VAC, Interrupting Rating: 10000 Amp RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch.

Overview

.125 Amp Fuse, Midget, Time Delay, Brand or Series: Slo-Blo, Type: Cartridge, Voltage Rating: 500 VAC, Interrupting Rating: 10000 Amp RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch.

These 500 volt time-delay fuses provide excellent supplemental protection of control power transformers, solenoids, and circuits with high inrush currents. UL and CSA 500 volt ratings permit use on 480 volt circuits. FLQ fuses also provide supplemental protection to small motors. For motor branch-circuit protection, see Class CC fuses.

Also known as: 079458160123, FLQ.125, LFUFLQ.125

Specifications

Diameter: 13/32 in
Volts AC: 500
Type: Midget
Length: 1 1/2 in
Speed: Time Delay, Slow Blow
Amps: 0.125
Volts DC: 300
Mounting: Cartridge
Class: Midget
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Diameter: 13/32 in
Type: Midget
Speed: Time Delay, Slow Blow
Volts DC: 300
Class: Midget
Interrupt Rating DC: 10 kA
Volts AC: 500
Length: 1 1/2 in
Amps: 0.125
Mounting: Cartridge
Standards: California Proposition 65