Class RK5 Dual-Element, Time Lag (Slo-Blow)

Item #: 0032975

Cat #: FLNR07.5

UPC: 079458150629

$ 30.87 EA
Company wide:
0 in stock
Documents & Guides
7.5 Amps, 250VAC/125VDC, UL Class RK5 Dual-Element, Time Lag (Slo-Blow)

Overview

7.5 Amps, 250VAC/125VDC, UL Class RK5 Dual-Element, Time Lag (Slo-Blow)

Littelfuse FLNR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLNR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses. Applications: Service entrance switches; Transformers; Switchboard main and feeder switches; Motor control center mains and motor branch circuits; Individual fused combination motor controllers; Distribution panelboards; Industrial control panels; Protection of fully-rated panelboards and loadcenters; All general purpose circuits.

Also known as: 079458150629, FLNR07.5, LFUFLNR07.5

Specifications

Volts DC: 125
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 250
Mounting: Clip
Amps: 7.500
Standards: California Proposition 65
Family / Style: FLN
Interrupt Rating DC: 20 kA
Volts DC: 125
Class: RK5
Mounting: Clip
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Speed: Time Delay, Slow Blow
Volts AC: 250
Amps: 7.500
Family / Style: FLN