
Class RK5 Dual-Element, Time Lag (Slo-Blow)
Item #: 0032969
Cat #: FLNR500
UPC: 079458150964
$ 535.05 EA
Company wide:
0
in stock
Documents & Guides
500 Amp Fuse, Rejection, Brand or Series: Class RK5, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, 20000 Amp VDC, Terminal Type: Cartridge, Rejection, Voltage Rating: 250 VAC/125 VDC, Features: Time Delay, Dual Element.
Overview
500 Amp Fuse, Rejection, Brand or Series: Class RK5, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, 20000 Amp VDC, Terminal Type: Cartridge, Rejection, Voltage Rating: 250 VAC/125 VDC, Features: Time Delay, Dual Element.
Littelfuse FLNR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLNR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses. Applications: Service entrance switches; Transformers; Switchboard main and feeder switches; Motor control center mains and motor branch circuits; Individual fused combination motor controllers; Distribution panelboards; Industrial control panels; Protection of fully-rated panelboards and loadcenters; All general purpose circuits.
Also known as: 079458150964, FLNR500, LFUFLNR500
Specifications
| Diameter: | 2 19/32 in |
| Mounting: | Blade |
| Volts DC: | 125 |
| Speed: | Time Delay, Slow Blow |
| Amps: | 500 |
| Class: | RK5 |
| Type: | General Purpose |
| Volts AC: | 250 |
| Length: | 10 3/8 in |
| Standards: | California Proposition 65 |
| Family / Style: | FLN |
| Interrupt Rating DC: | 20 kA |
| Diameter: | 2 19/32 in |
| Volts DC: | 125 |
| Amps: | 500 |
| Type: | General Purpose |
| Length: | 10 3/8 in |
| Family / Style: | FLN |
| Mounting: | Blade |
| Speed: | Time Delay, Slow Blow |
| Class: | RK5 |
| Volts AC: | 250 |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 20 kA |