Class RK5 Dual-Element, Time Lag (Slo-Blow)

Item #: 0032943

Cat #: FLNR175

UPC: 079458150872

$ 181.23 EA
Company wide:
0 in stock
Documents & Guides
fuses, Rejection, Brand Or Series: Class Rk5, Current Rating: 175 Amp, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, 20000 Amp Vdc, Terminal Type: Blade, Rejection, Dimensions: 1 19/32 Diameter X 7 1/8 Length Inch, Voltage Rating: 250 Vac/125 Vdc,

Overview

fuses, Rejection, Brand Or Series: Class Rk5, Current Rating: 175 Amp, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, 20000 Amp Vdc, Terminal Type: Blade, Rejection, Dimensions: 1 19/32 Diameter X 7 1/8 Length Inch, Voltage Rating: 250 Vac/125 Vdc,

Littelfuse FLNR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLNR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses. Applications: Service entrance switches; Transformers; Switchboard main and feeder switches; Motor control center mains and motor branch circuits; Individual fused combination motor controllers; Distribution panelboards; Industrial control panels; Protection of fully-rated panelboards and loadcenters; All general purpose circuits.

Also known as: 079458150872, FLNR175, LFUFLNR175

Specifications

Length: 7 1/8 in
Mounting: Blade
Volts DC: 125
Speed: Time Delay, Slow Blow
Amps: 175
Class: RK5
Type: General Purpose
Volts AC: 250
Diameter: 1 19/32 in
Standards: California Proposition 65
Family / Style: FLN
Interrupt Rating DC: 20 kA
Length: 7 1/8 in
Volts DC: 125
Amps: 175
Type: General Purpose
Diameter: 1 19/32 in
Family / Style: FLN
Mounting: Blade
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 250
Standards: California Proposition 65
Interrupt Rating DC: 20 kA