Class RK5 Dual-Element, Time Lag (Slo-Blow)

Item #: 0032941

Cat #: FLNR150

UPC: 079458150865

$ 181.23 EA
Company wide:
0 in stock
Documents & Guides
150 Amp Fuse, Time Delay, Brand or Series: Class RK5, Interrupting Rating: 200000 Amp AC RMS Symmetrical, 20000 Amp DC, Terminal Type: Blade, Rejection, Dimensions: 1 19/32 Diameter x 7 1/8 Length Inch, Voltage Rating: 250 VAC/125 VDC, Features: Time Delay Dual Element, Visual Trip Indication.

Overview

150 Amp Fuse, Time Delay, Brand or Series: Class RK5, Interrupting Rating: 200000 Amp AC RMS Symmetrical, 20000 Amp DC, Terminal Type: Blade, Rejection, Dimensions: 1 19/32 Diameter x 7 1/8 Length Inch, Voltage Rating: 250 VAC/125 VDC, Features: Time Delay Dual Element, Visual Trip Indication.

Littelfuse FLNR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLNR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses. Applications: Service entrance switches; Transformers; Switchboard main and feeder switches; Motor control center mains and motor branch circuits; Individual fused combination motor controllers; Distribution panelboards; Industrial control panels; Protection of fully-rated panelboards and loadcenters; All general purpose circuits.

Also known as: 079458150865, FLNR150, LFUFLNR150

Specifications

Length: 7 1/8 in
Mounting: Blade
Volts DC: 125
Speed: Time Delay, Slow Blow
Class: RK5
Amps: 150
Volts AC: 250
Diameter: 1 19/32 in
Standards: California Proposition 65
Family / Style: FLN
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Length: 7 1/8 in
Volts DC: 125
Class: RK5
Volts AC: 250
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Mounting: Blade
Speed: Time Delay, Slow Blow
Amps: 150
Diameter: 1 19/32 in
Family / Style: FLN
Interrupt Rating AC: 200 kA