Littelfuse FLNR01.8

Item #: 0032936

Cat #: FLNR01.8

UPC: 079458150407

$ 30.87 EA
Company wide:
0 in stock
Documents & Guides
fuses, Rejection, Brand Or Series: Class Rk5, Current Rating: 1 8/10 Amp, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, 20000 Amp Vdc, Terminal Type: Cartridge, Rejection, Dimensions: 9/16 Diameter X 2 Length Inch, Voltage Rating: 250 Vac/125 Vdc,

Overview

fuses, Rejection, Brand Or Series: Class Rk5, Current Rating: 1 8/10 Amp, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, 20000 Amp Vdc, Terminal Type: Cartridge, Rejection, Dimensions: 9/16 Diameter X 2 Length Inch, Voltage Rating: 250 Vac/125 Vdc,

Littelfuse FLNR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLNR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.

Also known as: 079458150407, FLNR01.8, LFUFLNR01.8

Specifications

Volts DC: 125
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 250
Mounting: Clip
Amps: 1.800
Standards: California Proposition 65
Family / Style: FLN
Interrupt Rating DC: 20 kA
Volts DC: 125
Class: RK5
Mounting: Clip
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Speed: Time Delay, Slow Blow
Volts AC: 250
Amps: 1.800
Family / Style: FLN