.400A, 250VAC/125VDC, Class RK5 Time Delay Fuse

Item #: 0032927

Cat #: FLNR.400

UPC: 079458150230

$ 36.89 EA
Company wide:
0 in stock
Documents & Guides
Fuses, Rejection, Class RK5 Series, Current Rating: 4/10 Amp, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, 20000 Amp VDC, Terminal Type: Cartridge, Rejection, Dimensions: 9/16 Diameter X 2 Length Inch, Voltage Rating: 250VAC/125 VDC

Overview

Fuses, Rejection, Class RK5 Series, Current Rating: 4/10 Amp, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, 20000 Amp VDC, Terminal Type: Cartridge, Rejection, Dimensions: 9/16 Diameter X 2 Length Inch, Voltage Rating: 250VAC/125 VDC

FLNR UL CLASS ELEMENT TIME DELAY .400A. Littelfuse FLNR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widelyused class of fuses. FLNR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiersshould consider the significant benefits offered by Indicator fuses. Applications: Service entrance switches. Switchboard main and feeder switche

Also known as: 079458150230, FLNR.400, LFUFLNR.400

Specifications

Amps: 0.400
Standards: California Proposition 65
Interrupt Rating DC: 200 kA
Amps: 0.400
Interrupt Rating DC: 200 kA
Standards: California Proposition 65