
9A, 250V, Slo-Blow FLM Series Midget Fuse
Item #: 0032921
Cat #: FLM009
UPC: 079458140644
$ 25.74 EA
Company wide:
11
in stock
Documents & Guides
9 Amp Slo-Blo FLM Series Midget Fuse Cartridge Type, 250 Volt Interrupting Rating: 10,000 Amperes at 250 VAC Dimensions: 13/32” Diameter x 1 1/2” Length
Overview
9 Amp Slo-Blo FLM Series Midget Fuse Cartridge Type, 250 Volt Interrupting Rating: 10,000 Amperes at 250 VAC Dimensions: 13/32” Diameter x 1 1/2” Length
Use FLM 250 volt time-delay fuses to protect control circuit transformers, solenoids, and other circuits with high inrush currents. Excellent for supplemental protection of small motors. For motor branch-circuit protection, see Class CC fuses.
Also known as: 079458140644, FLM009, LFUFLM009
Specifications
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Speed: | Time Delay, Slow Blow |
| Type: | Fuse, General Purpose |
| Volts AC: | 250 |
| Amps: | 9 |
| Mounting: | Cartridge |
| Class: | Midget |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 10 kA |
| Diameter: | 13/32 in |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Standards: | California Proposition 65 |
| Length: | 1 1/2 in |
| Type: | Fuse, General Purpose |
| Amps: | 9 |
| Class: | Midget |
| Interrupt Rating DC: | 10 kA |