1 Amp, 250VAC, Slo-Blow

Item #: 0032895

Cat #: FLM001

UPC: 079458140316

$ 25.74 EA
Company wide:
89 in stock
Documents & Guides
1 Amp Slo-Blo FLM Series Midget Fuse Cartridge Type, 250 Volt Interrupting Rating: 10,000 Amperes at 250 VAC Dimensions: 13/32” Diameter x 1 1/2” Length

Overview

1 Amp Slo-Blo FLM Series Midget Fuse Cartridge Type, 250 Volt Interrupting Rating: 10,000 Amperes at 250 VAC Dimensions: 13/32” Diameter x 1 1/2” Length

Use FLM 250 volt time-delay fuses to protect control circuit transformers, solenoids, and other circuits with high inrush currents. Excellent for supplemental protection of small motors. For motor branch-circuit protection, see Class CC fuses.

Also known as: 079458140316, FLM001, LFUFLM001

Specifications

Diameter: 13/32 in
Amps: 1
Length: 1 1/2 in
Volts DC: 125
Material: Fiber
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Cartridge
Class: Midget
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Diameter: 13/32 in
Length: 1 1/2 in
Material: Fiber
Volts AC: 250
Class: Midget
Interrupt Rating DC: 10 kA
Amps: 1
Volts DC: 125
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating AC: 10 kA