0.400A, 250V, Slo-Blow FLM Series Midget Fuse

Item #: 0032892

Cat #: FLM.400

UPC: 079458140231

$ 25.74 EA
Company wide:
0 in stock
Documents & Guides
0.400 Amp Slo-Blo FLM Series Midget Fuse Cartridge Type, 250 Volt Interrupting Rating: 10,000 Amperes at 250 VAC Dimensions: 13/32” Diameter x 1 1/2” Length

Overview

0.400 Amp Slo-Blo FLM Series Midget Fuse Cartridge Type, 250 Volt Interrupting Rating: 10,000 Amperes at 250 VAC Dimensions: 13/32” Diameter x 1 1/2” Length

Use FLM 250 volt time-delay fuses to protect control circuit transformers, solenoids, and other circuits with high inrush currents. Excellent for supplemental protection of small motors. For motor branch-circuit protection, see Class CC fuses.

Also known as: 079458140231, FLM.400, LFUFLM.400

Specifications

Type: Fuse
Volts AC: 250
Amps: 0.400
Class: Midget
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Type: Fuse
Amps: 0.400
Speed: Slow Blow, Time Lag
Volts AC: 250
Class: Midget
Standards: California Proposition 65