FLM TIME DELAY MIDGET FUSE 0.300A

Item #: 0032891

Cat #: FLM.300

UPC: 079458000832

$ 25.74 EA
Company wide:
0 in stock
Documents & Guides
FLM TIME DELAY MIDGET FUSE 0.300A. Use FLM 250 volt time-delay fuses to protect control circuit transformers, solenoids, and other circuits with high inrush currents.

Overview

FLM TIME DELAY MIDGET FUSE 0.300A. Use FLM 250 volt time-delay fuses to protect control circuit transformers, solenoids, and other circuits with high inrush currents.

Use FLM 250 volt time-delay fuses to protect control circuit transformers, solenoids, and other circuits with high inrush currents. Excellent for supplemental protection of small motors. For motor branch-circuit protection, see Class CC fuses.

Also known as: 079458000832, FLM.300, LFUFLM.300

Specifications

Speed: Time Delay
Type: Fuse
Class: Midget
Amps: 0.300
Standards: California Proposition 65
Speed: Time Delay
Class: Midget
Standards: California Proposition 65
Type: Fuse
Amps: 0.300