L-FSE FLM.150 TIME DELAY MIDGET FUS

Item #: 0032890

Cat #: FLM.150

UPC: 079458140132

$ 25.74 EA
Company wide:
0 in stock
Documents & Guides
fuses, Midget, Slow Blow, Brand Or Series: Flm, Type: Cartridge, Amp Rating:15/100 Amp, Voltage Rating: 250 Vac, Interrupting Rating: 10000 Amp Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch

Overview

fuses, Midget, Slow Blow, Brand Or Series: Flm, Type: Cartridge, Amp Rating:15/100 Amp, Voltage Rating: 250 Vac, Interrupting Rating: 10000 Amp Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch

Use FLM 250 volt time-delay fuses to protect control circuit transformers, solenoids, and other circuits with high inrush currents. Excellent for supplemental protection of small motors. For motor branch-circuit protection, see Class CC fuses.

Also known as: 079458140132, FLM.150, LFUFLM.150

Specifications

Type: Fuse
Amps: 0.015
Speed: Slow Blow
Standards: California Proposition 65
Type: Fuse
Speed: Slow Blow
Amps: 0.015
Standards: California Proposition 65