.25A, 250V, Slo-Blow FLM Series Midget Fuse

Item #: 0032889

Cat #: FLM.250

UPC: 079458140194

$ 25.74 EA
Company wide:
0 in stock
Documents & Guides
.25 Amp Slo-Blo FLM Series Midget Fuse. Cartridge Type, 250 Volt. Interrupting Rating: 10,000 Amperes at 250 VAC. Dimensions: 13/32” Diameter x 1 1/2” Length.

Overview

.25 Amp Slo-Blo FLM Series Midget Fuse. Cartridge Type, 250 Volt. Interrupting Rating: 10,000 Amperes at 250 VAC. Dimensions: 13/32” Diameter x 1 1/2” Length.

Use FLM 250 volt time-delay fuses to protect control circuit transformers, solenoids, and other circuits with high inrush currents. Excellent for supplemental protection of small motors. For motor branch-circuit protection, see Class CC fuses.

Also known as: 079458140194, FLM.250, LFUFLM.250

Specifications

Diameter: 13/32 in
Length: 1 1/2 in
Speed: Time Delay, Slow Blow
Type: Fuse, General Purpose
Volts AC: 250
Mounting: Cartridge
Class: Midget
Amps: 2.500
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Diameter: 13/32 in
Speed: Time Delay, Slow Blow
Volts AC: 250
Class: Midget
Standards: California Proposition 65
Length: 1 1/2 in
Type: Fuse, General Purpose
Mounting: Cartridge
Amps: 2.500
Interrupt Rating DC: 10 kA